
Collated Framing Nail, 3-1/2 in L, 11 ga, Round Head, 21 Degrees
Mfr # RH-S16D131EP
Zoro # G707449604
product price: $180.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3-1/2 in
Gauge
11 ga
Head Type
Round
Collation Angle
21 Degrees
Collation Type
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RH-S16D131EP
Zoro #
G707449604
UPC #
77914025566
Country of Origin
United States
Dimensions
Overall Length
3-1/2 in
Shank Diameter
0.131 in
Details
Item
Collated Framing Nail
Gauge
11 ga
Head Type
Round
Collation Angle
21 Degrees
Collation Type
Plastic
Shank Type
Smooth
Material
Steel
Point Type
Diamond
Collation Configuration
Strip
Finish
Coated
Description
Bostitch Framing Nail, Collation Type Plastic Strip, Collation Angle 21 deg, Head Type Full Round, Point Type Diamond, Shank Type Smooth, Material Gauge 11, 0131 in Dia, 312 in L, Steel, Suitable for Model F21PL, N79RH, N88RH2MCN, N88RH, N95RHN Pneumatic Nailer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.