Collated Framing Nail, 3 in L, 10 ga, Galvanized, Full Round Head, 21 Degrees, 4000 PK

  • Mfr # RH-S10D131HDG

  • Zoro # G905268694


product price:  $218.69
/pk 4000, $0.05/ea
Free Shipping & Returns

Key Features

Overall Length
3 in
Gauge
10 ga
Finish
Galvanized
Head Type
Full Round
Collation Angle
21 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RH-S10D131HDG
Zoro #
G905268694
UPC #
77914034155
Country of Origin
Mexico

Dimensions

Overall Length
3 in
Shank Diameter
0.131 in

Details

Item
Collated Framing Nail
Gauge
10 ga
Finish
Galvanized
Head Type
Full Round
Collation Angle
21 Degrees
Collation Type
Plastic
Shank Type
Smooth
Material
Steel
Point Type
Diamond
Collation Configuration
Strip

Description

Framing nails or nails for framing applications, are often common nails. Some nails with other features can fall into the category of framing nails. "Sinkers" are thinner than common nails, have a smaller, flat nail head and are often coated so they can be easily driven flush or even counter-sunk.


  • • Made in high quality material
  • • Long lasting
  • • For use with both cordless and pneumatic framing nailers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.