
Collated Framing Nail, 316 Stainless Steel, 11 ga
Mfr # C3R90BDSS-316
Zoro # G9445726
product price: $78.19
/ea
Free Shipping & Returns
Key Features
Overall Length
1-1/4 in
Gauge
11 ga
Head Type
Round
Collation Angle
15 Degrees
Collation Type
Wire
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C3R90BDSS-316
Zoro #
G9445726
UPC #
77914060048
Country of Origin
Poland
Dimensions
Overall Length
1-1/4 in
Shank Diameter
0.09 in
Details
Item
Collated Framing Nail
Gauge
11 ga
Head Type
Round
Collation Angle
15 Degrees
Collation Type
Wire
Shank Type
Ring
Material
316 Stainless Steel
Point Type
Diamond
Collation Configuration
Coil
Finish
Coated
Description
Framing nails or nails for framing applications, are often common nails. Some nails with other features can fall into the category of framing nails.
- • Coated finish eases penetration and increases holding power
- • Long lasting
- • Made in high quality material
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.