
Collated Framing Nail, 316 Stainless Steel, 11 ga
Mfr # C5R90BDSS-316
Zoro # G9446907
product price: $98.23
/ea
Free Shipping & Returns
Key Features
Material
316 Stainless Steel
Collation Angle
15 Degrees
Gauge
11 ga
Collation Type
Wire
Shank Type
Ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C5R90BDSS-316
Zoro #
G9446907
UPC #
77914060062
Country of Origin
Poland
Dimensions
Overall Length
1-3/4 in
Shank Diameter
0.09 in
Details
Item
Collated Framing Nail
Material
316 Stainless Steel
Collation Angle
15 Degrees
Gauge
11 ga
Collation Type
Wire
Shank Type
Ring
Head Type
Full Round
Point Type
Diamond
Collation Configuration
Coil
Finish
coated
Description
Bostitch 1-3/4 inch 11 gauge wire coil stainless steel siding nails. Features a coated finish that eases penetration resistance and increases holding power. A ring shank geometry delivers acceptable withdrawal capacity when extra holding power is not required and the diamond point style provides maximum holding power for general-purpose applications.
- • Made of high quality material
- • Durable and long lasting
- • Easy to use
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.