Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collated Framing Nail, Bright, Round Head, 2500 PK

  • Mfr # PT-10D120FH25

  • Zoro # G1931583


product price: $63.99
/pk 2500, $0.03/ea

Key Features

Finish
Bright
Head Type
Round
Collation Type
Paper Tape
Shank Type
Smooth
Collation Configuration
Strip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT-10D120FH25
Zoro #
G1931583
UPC #
-
Country of Origin
Poland

Details

Item
Collated Framing Nail
Finish
Bright
Head Type
Round
Collation Type
Paper Tape
Shank Type
Smooth
Collation Configuration
Strip
Material
carbon steel alloy
Collation Angle
33 Deg

Description

Nails, Package Quantity 2500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.