
Collated Framing Nail, Stainless Steel, 11 ga
Mfr # C12R120DSS
Zoro # G9457851
product price: $162.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3-1/4 in
Material
Stainless Steel
Collation Angle
15 Degrees
Gauge
11 ga
Collation Type
Wire
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C12R120DSS
Zoro #
G9457851
UPC #
77914015857
Country of Origin
Poland
Dimensions
Overall Length
3-1/4 in
Shank Diameter
0.12 in
Details
Item
Collated Framing Nail
Material
Stainless Steel
Collation Angle
15 Degrees
Gauge
11 ga
Collation Type
Wire
Shank Type
Smooth
Head Type
Full Round
Point Type
Diamond
Collation Configuration
Coil
Description
Bostitch 3-1/4 inch 11 gauge wire coil stainless steel framing nails. Corrosion-resistant performance in pressure treated lumber and exterior applications. Ring shank geometry provides maximum withdrawal capacity when extra holding power is required.
- • Made of high quality material
- • Durable and long lasting
- • Easy to use
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.