
Collated Framing Nail, Steel, Coated Finish, 28 Degrees
Mfr # S12DR131-FH
Zoro # G9450431
product price: $101.84
/ea
Free Shipping & Returns
Key Features
Overall Length
3-1/4 in
Material
Steel
Finish
Coated
Collation Angle
28 Degrees
Gauge
11 ga
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S12DR131-FH
Zoro #
G9450431
UPC #
77914051619
Country of Origin
China
Dimensions
Overall Length
3-1/4 in
Shank Diameter
0.131 in
Details
Item
Collated Framing Nail
Material
Steel
Finish
Coated
Collation Angle
28 Degrees
Gauge
11 ga
Collation Type
Wire
Shank Type
Ring
Head Type
Full Round
Point Type
Diamond
Collation Configuration
Stick
Description
Bostitch 28-degree wire collated full round head stick framing nails have a coated finish with a diamond point and ring shank. Use with Bostitch tools N79WW, N80SB, N86S, N88WWB, N100S, F28WW, GF28WW, LPF28WW.
- • Thickcoat galvanized finish delivers consistent, corrosion-resistant performance in pressure treated lumber and exterior applications
- • Ring shank geometry provides maximum withdrawal capacity when extra holding power is required
- • Strong and durable
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.