
Collated Framing Nail, Steel, Coated Finish, 28 Degrees
Mfr # S8D-FH
Zoro # G9443976
product price: $49.89
/eaKey Features
Material
Steel
Finish
Coated
Collation Angle
28 Degrees
Collation Type
Wire
Shank Type
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S8D-FH
Zoro #
G9443976
UPC #
77914038788
Country of Origin
United States
Dimensions
Overall Length
2-3/8 in
Shank Diameter
0.12 in
Details
Item
Collated Framing Nail
Material
Steel
Finish
Coated
Collation Angle
28 Degrees
Collation Type
Wire
Shank Type
Smooth
Head Type
Round
Point Type
Diamond
Collation Configuration
Stick
Description
Bostitch 2-3/8 inch Coated Stick Nails. Features a coated finish that eases penetration resistance and increases holding power. A smooth shank geometry delivers acceptable withdrawal capacity when extra holding power is not required and the diamond point style provides maximum holding power for general-purpose applications.
- • Made of high quality material
- • Strong and durable
- • Long lasting
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.