Zoro Homepage

Collated Framing Nail, Steel, Galvanized Finish, 10 ga

  • Mfr # S10DR-FH

  • Zoro # G9450416


product price: $70.99
/ea

Key Features

Overall Length
3 in
Gauge
10 ga
Finish
Galvanized
Head Type
Full Round
Collation Angle
28 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S10DR-FH
Zoro #
G9450416
UPC #
77914046844
Country of Origin
China

Dimensions

Overall Length
3 in
Shank Diameter
0.12 in

Details

Item
Collated Framing Nail
Gauge
10 ga
Finish
Galvanized
Head Type
Full Round
Collation Angle
28 Degrees
Collation Type
Wire
Shank Type
Ring
Material
Steel
Point Type
Diamond
Collation Configuration
Stick

Description

Bostitch manufactures over 2000 types of fasteners. Each fastener is engineered for optimal performance in Bostitch tools and for exceeding the performance expectations of our customers. Our goal is to continually increase efficiency, productivity and quality and to ensure building code compliance through the ICC ESR 2020, ICC ESR 1539 and ICC ER 5426 reports. Our team of engineers leads the industry in innovation and design. Utilizing our advanced laboratory, our team of engineers conducts environmental testing to study the effects of storm forces and other weather conditions, withdrawal testing to evaluate new coatings, penetration testing to evaluate drive characteristics and development testing to optimize withdrawal, shear and pull-through performance.


  • • Thickcoat galvanized finish delivers consistent, corrosion-resistant performance in pressure treated lumber and exterior applications
  • • Ring shank geometry provides maximum withdrawal capacity when extra holding power is required
  • • Made in high quality material

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.