
Collated Framing Nail, Steel, Galvanized Finish, 28 Degrees
Mfr # S10DRGAL-FH
Zoro # G9446837
product price: $130.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3 in
Material
Steel
Finish
Galvanized
Collation Angle
28 Degrees
Gauge
11 ga
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S10DRGAL-FH
Zoro #
G9446837
UPC #
77914038849
Country of Origin
United States
Dimensions
Overall Length
3 in
Shank Diameter
0.12 in
Details
Item
Collated Framing Nail
Material
Steel
Finish
Galvanized
Collation Angle
28 Degrees
Gauge
11 ga
Collation Type
Wire
Shank Type
Ring
Head Type
Round
Point Type
Diamond
Collation Configuration
Stick
Description
Bostitch 3 in. 11 gauge straight strip galvanized framing nails. Features a coated finish that eases penetration resistance and increases holding power. A smooth shank geometry delivers acceptable withdrawal capacity when extra holding power is not required and the diamond point style provides maximum holding power for general-purpose applications.
- • Ideal for finish applications including trim installation
- • Long lasting
- • Made in high quality material
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.