
Collated Framing Nail, Steel, Hot Dipped Galvanized Finish, 28 Degrees (Discontinued)
- Mfr # S8D131GAL-FH
- Zoro # G9449978
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S8D131GAL-FH
Zoro #
G9449978
UPC #
77914051916
Country of Origin
China
Dimensions
Overall Length
2-1/2 in
Shank Diameter
0.131 in
Details
Item
Collated Framing Nail
Gauge
10 ga
Finish
Hot Dipped Galvanized
Head Type
Full Round
Collation Angle
28 Degrees
Collation Type
Wire
Shank Type
Smooth
Material
Steel
Point Type
Diamond
Collation Configuration
Stick
Description
28-degree wire collated full round head stick framing nails have a hot dipped finish with a diamond point and smooth shank. Use with Bostitch tool N79WW, N80SB, N86S, N88WWB, N100S, F28WW, GF28WW and LPF28WW.
- • Made of high quality material
- • Ring shank geometry provides maximum withdrawal capacity when extra holding power is required
- • Long lasting
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.