
Collated Framing Nail, Steel, Thickcoat Finish, 28 Degrees
Mfr # S12DSGAL-FH
Zoro # G9447589
product price: $127.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3-1/4 in
Material
Steel
Finish
Thickcoat
Collation Angle
28 Degrees
Gauge
10 ga
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S12DSGAL-FH
Zoro #
G9447589
UPC #
77914046905
Country of Origin
China
Dimensions
Overall Length
3-1/4 in
Shank Diameter
0.12 in
Details
Item
Collated Framing Nail
Material
Steel
Finish
Thickcoat
Collation Angle
28 Degrees
Gauge
10 ga
Collation Type
Wire
Shank Type
Screw
Head Type
Full Round
Point Type
Diamond
Collation Configuration
Stick
Description
Engineered to fit Bostitch #F31PT and Senco, Paslode, Dewalt, Hitachi and Porter Cable paper tape framing nailers. Thickcoat Galvanized framing nails fits Bostitch tools F28WW, N79WW, N80SB, N86S, N88WWB and N100S.
- • Made of high quality material
- • Screw shank geometry provides maximum withdrawal capacity when extra holding power is required
- • Long lasting
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.