Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collated Framing Nail, Steel, Thickcoat Galvanized Finish, 15 Degrees

  • Mfr # C7R90BDG

  • Zoro # G9444999


product price: $93.59
/ea
Free Shipping & Returns

Key Features

Overall Length
2-3/16 in
Material
Steel
Finish
Thickcoat Galvanized
Collation Angle
15 Degrees
Gauge
11 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C7R90BDG
Zoro #
G9444999
UPC #
77914016038
Country of Origin
United States

Dimensions

Overall Length
2-3/16 in
Shank Diameter
0.092 in

Details

Item
Collated Framing Nail
Material
Steel
Finish
Thickcoat Galvanized
Collation Angle
15 Degrees
Gauge
11 ga
Collation Type
Wire
Shank Type
Ring
Head Type
Full Round
Point Type
Blunt Diamond
Collation Configuration
Coil

Description

Bostitch 2-3/16 in. 11 gauge angled coil galvanized siding nails. Features a coated finish that eases penetration resistance and increases holding power. A smooth shank geometry delivers acceptable withdrawal capacity when extra holding power is not required and the diamond point style provides maximum holding power for general-purpose applications.


  • • Made of high quality material
  • • Long lasting
  • • For use with both cordless and pneumatic framing nailers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.