Collated Framing Nails, 21 Degree, .120 x 3-1/4-In., 3,000-Ct.

  • Mfr # RH-S12D120EP

  • Zoro # G816239172


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Head Type
Full Round
Shank Type
Smooth
Collation Type
Plastic
Collation Configuration
Stick
Point Type
Diamond
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RH-S12D120EP
Zoro #
G816239172
UPC #
077914034209
Country of Origin
United States

Details

Head Type
Full Round
Shank Type
Smooth
Collation Type
Plastic
Collation Configuration
Stick
Point Type
Diamond
Collation Angle
21 Degree

Description

3,000 Count, 3-1/4in x .120in, 21 Degree Plastic Collated Full Round Head Framing Nail, Fits Bostitch F21PL Framing Nailer & Fits Other Brands Of 21 Degree Plastic Collated Framing Nailers, Box.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.