Collated Headless Pin, 1/2 in L, 23 ga, Polymer Coated, Headless Head, 0 Degrees, 3000 PK

  • Mfr # PT-2312-3M

  • Zoro # G3029293


product price: $13.49

Key Features

Gauge
23 ga
Finish
Polymer Coated
Head Type
Headless
Collation Angle
0 Degrees
Collation Type
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT-2312-3M
Zoro #
G3029293
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
1/2 in
Shank Diameter
0.023 in
Head Diameter
0 in
Shank Dia.
0.023 in

Details

Item
Collated Headless Pin
Gauge
23 ga
Finish
Polymer Coated
Head Type
Headless
Collation Angle
0 Degrees
Collation Type
Adhesive
Shank Type
Smooth
Material
Steel
Point Type
Chisel
Collation Configuration
Stick
Pneumatic Fastener Type
Pins
For Use With
HP118K, TU-216-2330
Collation Quantity
3,000
Manufacturer Location
Globally Sourced
Compatible with Manufacturer Model Number
HP118K, TU-216-2330
Compatible Manufacturer Part Number
HP118K, TU-216-2330
Compatible Manufacturer Model Number
HP118K, TU-216-2330
For Use With Mfr. Model Number
HP118K, TU-216-2330
Compatible with Manufacturer Model No.
HP118K, TU-216-2330
Compatible with Mfr. Model No.
HP118K, TU-216-2330
For Use with Mfr Model Number
HP118K, TU-216-2330
Compatible Pump Manufacturer Part Number
HP118K, TU-216-2330
Compatible Mfr. Model Number
HP118K, TU-216-2330

Description

Headless Pins,1/2 In. L,Plain,PK3000, Overall Length 1/2 in, Shank Diameter 0.023 in, Gauge 23 ga, Product Type Pin Nails, Material Steel, Finish Plain, Penny Size Not Applicable, Head Type Headless, Head Diameter 0 in, Shank Type Smooth, Point Type Chisel, Collation Type Glue, Collation Configuration Stick, Collation Angle 0 Degrees , Collation Quantity 3,000, For Use With HP118K, TU-216-2330, Manufacturer Location Globally Sourced, Compatible with Manufacturer Model Number HP118K, TU-216-2330

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.