
Collated Metal Connector Nail, Steel, Brite Finish, 16 ga
Mfr # PT-MC13115G-1M
Zoro # G9449856
product price: $78.07
/ea
Free Shipping & Returns
Key Features
Overall Length
1-1/2 in
Gauge
16 ga
Finish
Brite
Head Type
Full Round
Collation Angle
34 Degrees
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT-MC13115G-1M
Zoro #
G9449856
UPC #
77914041443
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
1-1/2 in
Shank Diameter
0.131 in
Details
Item
Collated Metal Connector Nail
Gauge
16 ga
Finish
Brite
Head Type
Full Round
Collation Angle
34 Degrees
Collation Type
Paper Tape
Shank Type
Smooth
Material
Steel
Point Type
Diamond
Collation Configuration
Strip
Description
Metal connector nail is designed to be used in 3 deg. metal connector tools for installing simpson strong-tie structural connectors like clips, straps, joist hangers and more. Since the installation of this product is usually done close to the face these nails have a paper tape as opposed to plastic that breaks off and poses a hazard to the eyes and face. Additionally they are heat treated to prevent bending during installation.
- • Bostitch MCN connector nail for use in the Bostitch metal connector nailers
- • Long lasting
- • Made in high quality material
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.