
Collated Metal Connector Nail, Steel, Brite Finish, 35 Degrees
Mfr # PT-MC13115-1M
Zoro # G9450197
product price: $64.72
/eaKey Features
Overall Length
1/2 in
Gauge
16 ga
Finish
Brite
Head Type
Full Round
Collation Angle
35 Degrees
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT-MC13115-1M
Zoro #
G9450197
UPC #
77914041436
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
1/2 in
Shank Diameter
0.131 in
Details
Item
Collated Metal Connector Nail
Gauge
16 ga
Finish
Brite
Head Type
Full Round
Collation Angle
35 Degrees
Collation Type
Paper
Shank Type
Smooth
Material
Steel
Point Type
Diamond
Collation Configuration
Strip
Description
For use with cordless and pneumatic finish nailer these collated finish nails offer easy loading to reduce downtime. Use in light-duty fastening applications such as installing decorative trim, to help prevent wood splitting and reduce potential nailhead visibility.
- • Ideal for finish applications including trim installation
- • Long lasting
- • Made in high quality material
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.