
Collated Metal Connector Nail, Steel, Galvanized Finish, 35 Degrees
Mfr # PT-MC14825G-1M
Zoro # G9458350
product price: $133.92
/ea
Free Shipping & Returns
Key Features
Overall Length
2-1/2 in
Material
Steel
Finish
Galvanized
Collation Angle
35 Degrees
Gauge
10 ga
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT-MC14825G-1M
Zoro #
G9458350
UPC #
77914041504
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
2-1/2 in
Shank Diameter
0.148 in
Details
Item
Collated Metal Connector Nail
Material
Steel
Finish
Galvanized
Collation Angle
35 Degrees
Gauge
10 ga
Collation Type
Paper
Shank Type
Smooth
Head Type
Round
Point Type
Diamond
Collation Configuration
Strip
Description
Bostitch StrapShot 2-1/2 in. 10 gauge paper strip galvanized metal connector nails. Corrosion-resistant performance in pressure treated lumber and exterior applications. Smooth shank geometry provides maximum withdrawal capacity when extra holding power is required.
- • Made of high quality material
- • Durable and long lasting
- • Easy to use
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.