Zoro Homepage
This item is Discontinued.
Bostitch Collated Nail, 15, Bright, 15 Degrees AC4D080BDP

Collated Nail, 15, Bright, 15 Degrees (Discontinued)

  • Mfr # AC4D080BDP
  • Zoro # G3884785
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC4D080BDP
Zoro #
G3884785
UPC #
077914000433
Country of Origin
China

Details

Item
Collated Nail
Gauge
15
Finish
Bright
Collation Angle
15 Degrees
Collation Type
Wire
Material
Steel
Point Type
Blunt Diamond
Collation Configuration
Coil
Pneumatic Fastener Type
Roofing, Siding and Framing Nails
For Use With
Mfr. No. IC60-1, N57C-1

Description

Collated Nail, Gauge 15, Material Steel, Finish Bright, Point Type Blunt Diamond, Collation Type Wire, Collation Configuration Coil, Collation Angle 15 Degrees , For Use With Mfr. No. IC60-1, N57C-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.