
Collated Pin Nail, 23 ga, Coated, Round Head, Straight, 900 PK
Mfr # BTPN23PP
Zoro # G705897964
product price: $14.78
/pk 900, $0.02/eaKey Features
Gauge
23 ga
Finish
Coated
Head Type
Round
Collation Angle
Straight
Collation Type
Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BTPN23PP
Zoro #
G705897964
UPC #
-
Country of Origin
China
Dimensions
Shank Diameter
0.12 in
Details
Item
Collated Pin Nail
Gauge
23 ga
Finish
Coated
Head Type
Round
Collation Angle
Straight
Collation Type
Adhesive
Shank Type
Smooth
Material
Steel
Point Type
Chisel
Collation Configuration
Strip
Description
Bostitch straight strip nails with smooth shank in 3 various sizes for a variety of applications.
- • Strong and durable
- • For indoor use
- • Long lasting
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.