
Collated Pin Nail, 3-1/4 in L, 11 ga, Galvanized, Full Round Head, 15 Degrees, 700 PK
Mfr # C12S120DG
Zoro # G705268610
product price: $239.99
/pk 700, $0.34/ea
Free Shipping & Returns
Key Features
Overall Length
3-1/4 in
Gauge
11 ga
Finish
Galvanized
Head Type
Full Round
Collation Angle
15 Degrees
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C12S120DG
Zoro #
G705268610
UPC #
77914015840
Country of Origin
China
Dimensions
Overall Length
3-1/4 in
Shank Diameter
0.12 in
Details
Item
Collated Pin Nail
Gauge
11 ga
Finish
Galvanized
Head Type
Full Round
Collation Angle
15 Degrees
Collation Type
Wire
Shank Type
Screw
Material
Stainless Steel
Point Type
Diamond
Collation Configuration
Coil
Description
This round head nail coil has a collation wire weld type, 11 gauge and a diamond point. It has a screw shank, is made of steel and has a galvanized finish. It has a coil quantity of 225 and is for use with models N80CB, N89C and N75C.
- • Coated finish eases penetration and increases holding power
- • Strong and durable
- • Long lasting
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.