Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collated Pin Nail, 3/4 in L, 23 ga

  • Mfr # PT-2319-3M

  • Zoro # G007910651


product price: $12.59
/ea
Sold in multiples of 2 for $25.18

Key Features

Overall Length
3/4 in
Gauge
23 ga
Collation Configuration
Strip
Finish
Bright
Head Type
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT-2319-3M
Zoro #
G007910651
UPC #
77914040668
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
3/4 in

Details

Item
Collated Pin Nail
Gauge
23 ga
Collation Configuration
Strip
Finish
Bright
Head Type
Flat

Description

3,000 Count, 34, 23 Gauge, Coated Pin Nail, Fits Bostitch Pin Nailers TU2162330, HP118K Fits Porter Cable PIN100, PIN138

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.