Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collated Roofing Nail, 1 in L, 11 ga, Galvanized, Flat Head, 15 Degrees, 7200 PK

  • Mfr # CR2DGAL

  • Zoro # G3252304


product price: $125.99
/pk 7200, $0.02/ea
Free Shipping & Returns

Key Features

Gauge
11 ga
Finish
Galvanized
Head Type
Flat
Collation Angle
15 Degrees
Collation Type
Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR2DGAL
Zoro #
G3252304
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
1 in
Shank Diameter
0.12 in
Head Diameter
1/4 in
Penny Size
2D
Shank Dia.
0.12 in

Details

Item
Collated Roofing Nail
Gauge
11 ga
Finish
Galvanized
Head Type
Flat
Collation Angle
15 Degrees
Collation Type
Wire
Shank Type
Smooth
Material
Steel
Point Type
Diamond
Collation Configuration
Coil
Pneumatic Fastener Type
Roofing, Siding and Framing Nails
For Use With
RN45B, RN46
Coil Quantity
120
Compatible with Manufacturer Model Number
RN45B, RN46
Collation Quantity
7,200
Manufacturer Location
Globally Sourced
Compatible Manufacturer Part Number
RN45B, RN46
Compatible Manufacturer Model Number
RN45B, RN46
For Use With Mfr. Model Number
RN45B, RN46
Compatible with Manufacturer Model No.
RN45B, RN46
Compatible with Mfr. Model No.
RN45B, RN46
For Use with Mfr Model Number
RN45B, RN46
Compatible Pump Manufacturer Part Number
RN45B, RN46
Compatible Mfr. Model Number
RN45B, RN46

Description

Roofing Nails,1 In. L,Galvanized,PK7200, Overall Length 1 in, Shank Diameter 0.12 in, Gauge 11 ga, Product Type Roofing Nails, Material Steel, Finish Galvanized, Penny Size 2D, Head Type Flat, Head Diameter 1/4 in, Shank Type Smooth, Point Type Diamond, Collation Type Wire, Collation Configuration Coil, Collation Angle 15 Degrees , Collation Quantity 7,200, For Use With RN45B, RN46, Manufacturer Location Globally Sourced, Compatible with Manufacturer Model Number RN45B, RN46

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.