
Collated Roofing Nail, Steel, Galvanized Finish, 14 ga
Mfr # CR2DGAL
Zoro # G9450249
product price: $137.99
/ea
Free Shipping & Returns
Key Features
Gauge
14 ga
Finish
Galvanized
Head Type
Full Round
Collation Angle
15 Degrees
Collation Type
Wire
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CR2DGAL
Zoro #
G9450249
UPC #
77914004455
Country of Origin
United States
Dimensions
Overall Length
1 in
Shank Diameter
0.12 in
Details
Item
Collated Roofing Nail
Gauge
14 ga
Finish
Galvanized
Head Type
Full Round
Collation Angle
15 Degrees
Collation Type
Wire
Shank Type
Smooth
Material
Steel
Point Type
Diamond
Collation Configuration
Coil
Description
Roofing nails are usually used outdoors roof, it can be used for connecting wooden parts, as well as for fixing asbestos tiles and plastic tiles. There are also smooth shank roofing nail, twisted shank roofing nails.
- • The roofing nail making machine is used
- • Strong and durable
- • Long lasting
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.