
Collated Siding Nail, Steel, Galvanized Finish, 11 ga
Mfr # C5R80BDG
Zoro # G9445516
product price: $106.34
/ea
Free Shipping & Returns
Key Features
Overall Length
1-3/4 in
Gauge
11 ga
Finish
Galvanized
Head Type
Full Round
Collation Angle
15 Degrees
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C5R80BDG
Zoro #
G9445516
UPC #
77914015970
Country of Origin
China
Dimensions
Overall Length
1-3/4 in
Shank Diameter
0.08 in
Details
Item
Collated Siding Nail
Gauge
11 ga
Finish
Galvanized
Head Type
Full Round
Collation Angle
15 Degrees
Collation Type
Wire
Shank Type
Ring
Material
Steel
Point Type
Blunt Diamond
Collation Configuration
Coil
Description
A smooth shank geometry delivers acceptable withdrawal capacity when extra holding power is not required and the diamond point style provides maximum holding power for general-purpose applications.
- • Blunt diamond point reduces wood splitting in hardwood applications
- • Long lasting
- • Made in high quality material
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.