
Collated Siding Nail, Steel, Galvanized Finish, 11 ga
Mfr # C6R90BDG
Zoro # G9443967
product price: $89.24
/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Galvanized
Collation Angle
15 Degrees
Gauge
11 ga
Collation Type
Wire
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C6R90BDG
Zoro #
G9443967
UPC #
77914016007
Country of Origin
United States
Dimensions
Overall Length
2 in
Shank Diameter
0.092 in
Details
Item
Collated Siding Nail
Material
Steel
Finish
Galvanized
Collation Angle
15 Degrees
Gauge
11 ga
Collation Type
Wire
Shank Type
Ring
Head Type
Full Round
Point Type
Blunt Diamond
Collation Configuration
Coil
Description
Bostitch 2 inch 11 gauge Angled Coil Galvanized Siding Nails. Features a coated finish that eases penetration resistance and increases holding power. A smooth shank geometry delivers acceptable withdrawal capacity when extra holding power is not required and the diamond point style provides maximum holding power for general-purpose applications.
- • Made of high quality material
- • Strong and durable
- • Long lasting
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.