Zoro Homepage

Compressor and Brad Nailer Combo Kit

  • Mfr # BTFP1KIT

  • Zoro # G9558775


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Tank Size
6 gal.
Max. Pressure
150 psi
Lubrication Type
Oil-Free
Motor Type
BOSTITCH High Efficiency
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTFP1KIT
Zoro #
G9558775
UPC #
-
Country of Origin
United States

Dimensions

Tank Size
6 gal.

Details

Max. Pressure
150 psi
Lubrication Type
Oil-Free
Motor Type
BOSTITCH High Efficiency
Item
Compressor and Brad Nailer Combo Kit

Description

Compressor and Brad Nailer Combo Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.