Deluxe Hand Stapler, 20 Sheet, Black
Mfr # BOS42100
Zoro # G5548541
product price: $11.49
/eaKey Features
Sheet Capacity
20
Crown
0.5"
Leg Length
0.25"
Throat Depth
2.5"
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BOS42100
Zoro #
G5548541
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Leg Length
0.25"
Throat Depth
2.5"
Overall Width
1 in
Overall Height
2 1/2 in
Throat Depth - Maximum
2 1/2 in
Overall Length
4 5/8 in
Details
Item
Manual Stapler
Sheet Capacity
20
Crown
0.5"
Color
Black
Tool Weight
0.397 lbs
Staple Capacity
105
Loading
Top
Material
Metal, Rubber
Features
Tacking
Product Type
Manual Stapler
Staple Type
Standard
Power Source
Manual
Replacement Staples
Bostitch® SBS191/4CP
Compatible Manufacturer Part Number
SBS191/4CP
Compatible Product Type
Staples
Design Type
Half Strip
Loading Location
Top
Description
Manual Stapler, Sheet Capacity 20, Black, Staple Capacity 105, Material Metal, Rubber, Top Loading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.