Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Desk Lamp with Storage Cup, Pink

  • Mfr # LED2105-PNK

  • Zoro # G706146481


product price: $20.85
/ea

Key Features

Color
Pink
Height
9.11
Material
ABS+ Silicone
Depth
3.94
Finish
Pink
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED2105-PNK
Zoro #
G706146481
UPC #
842048035718
Country of Origin
China

Dimensions

Height
9.11
Depth
3.94

Details

Color
Pink
Material
ABS+ Silicone
Finish
Pink

Description

The Bostitch Desk Lamp with Storage Cup offers a versatile solution for students and home office workers. This unique desk lamp takes up minimal space on a desk or table, leaving room for other desktop essentials.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.