Desk Organizer Power Base with Phone Stand
- Mfr # KT2-BASE
- Zoro # G422981601
product price:Â
$
24.49
/ea
Key Features
Material
ABS Plastic
Color
Black
Width
10 1/2 in
Length
4 3/16 in
Container Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KT2-BASE
- Zoro #
- G422981601
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 10 1/2 in
- Length
- 4 3/16 in
Details
- Material
- ABS Plastic
- Color
- Black
- Container Shape
- Rectangle
- Voltage
- 5V DC / 2A
Description
Charge your phone, tablet and other power devices with the Konnect Desktop Organizer Power Base. As the base unit for the Konnect Desktop Organization system, this organizer features two built-in USB ports and an integrated phone stand that securely locks your phone into place while charging. Store your tablet or notebooks in the back slot of the organizer and use the holder to organize your pens and pencils. Hide those unsightly cables that take up too much unnecessary room on your desk with the cord wrap that can manage any cable or wire.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.