Shop BOSTITCH
See all product information
Create Account
Desktop Stapler, 20 Sheet, Black
- Mfr # BOSB210BLK
- Zoro # G2687030
product price:Â
$
10.95
/ea
Key Features
Sheet Capacity
20
Crown
0.5"
Leg Length
0.25"
Color
Black
Tool Weight
0.4 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BOSB210BLK
- Zoro #
- G2687030
- UPC #
- -
- Country of Origin
- China
- Item
- Manual Stapler
- Sheet Capacity
- 20
- Crown
- 0.5"
- Color
- Black
- Tool Weight
- 0.4 lbs
- Staple Capacity
- 210
- Loading
- Top
- Material
- Metal, Plastic, Rubber
- Features
- Tacking, Top Loading
- Includes
- (420) Staples
- Product Type
- Manual Stapler
- Staple Type
- Standard
- Replacement Staples
- Bostitch® SBS191/4CP
- Power Source
- Manual
- Loading Location
- Top
- Compatible Product Type
- Staples
- Compatible Manufacturer Part Number
- SBS191/4CP
- Design Type
- Full Strip
- Shell Material
- Metal, Plastic, Rubber
- Wire Color
- Black
- Traction Material
- Metal, Plastic, Rubber
Dimensions
- Leg Length
- 0.25"
- Fits Chest Size
- Antimicrobial Properties, Built-In Staple Remover, Built-In Staple Storage, Non-Slip Base, Opens 180 Degrees for Bulletin Board Tacking
Description
Manual Stapler, Sheet Capacity 20, Black, Staple Capacity 210, Material Metal, Plastic, Rubber, Top Loading, Includes (420) Staples
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.