Zoro Homepage

Dual Temperature Glue Sticks, Multi, 24PK

  • Mfr # BOSGS20DT

  • Zoro # G307480670


product price: $10.29
/pk 24, $0.43/ea
Sold in multiples of 2 for $20.58

Key Features

Length
4"
Color
Blue
Application
All Purpose
Glue Stick Capacity
11.20 oz
Type
Hot-melt Glue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOSGS20DT
Zoro #
G307480670
UPC #
45731131418
Country of Origin
China

Dimensions

Length
4"
Container Size
1.27 oz

Details

Item
Glue Stick
Color
Blue
Application
All Purpose
Glue Stick Capacity
11.20 oz
Type
Hot-melt Glue

Description

Dualtemperature glue sticks are designed for use in hotmelt, lowtemperature or dualtemperature glue guns Versatile, multipurpose sticks can be used for various bonding projects from general purpose to heatsensitive materials Glue sticks can be used with the Stanley GR20 GlueShot glue gun and GR252 Dual Melt glue gun

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.