Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Stapler, Black, 25 Sheet, 1/4 In

  • Mfr # BOS02210

  • Zoro # G5542144


product price: $69.89
/ea

Key Features

Sheet Capacity
30
Crown
0.5"
Throat Depth
1/2 in
Leg Length
0.25"
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOS02210
Zoro #
G5542144
UPC #
077914022107
Country of Origin
Taiwan, Province of China

Dimensions

Throat Depth
1/2 in
Leg Length
0.25"
Length
8 in
Width
2 in
Height
7 in
Cord Length
6 ft
Compatible Staple Size
1/4 in
Throat Depth - Minimum
1/2 in
Overall Length
9 3/4 in
Throat Depth - Maximum
1/2 in
Overall Width
4 3/4 in
Overall Height
2 4/5 in

Details

Item
Electric Stapler
Sheet Capacity
30
Crown
0.5"
Color
Black
Tool Weight
1.8 lbs
Staple Capacity
210
Features
Built-In Staple Storage Compartment for Extra Staple Strips, Fastload(TM) Push-Button Staple Refill, Impulse Drive(TM) Staples in Just a Fraction of a Second, No-Jam(TM) Technology Eliminates Staple Jams, Refill Alert Light Indicates Low Staple Supply
Material
Metal, Plastic
For Use With
1/4 in Standard Staples
Voltage
120 V AC
Loading
Front
Standards
UL Listed
Staple Type
Standard
Power Source
AC
Replacement Staples
Bostitch® SBS191/4CP
Loading Location
Top
Compatible Product Type
Premium Standard Staples
Compatible Manufacturer Part Number
SBS191/4CP

Description

Electric Stapler, Sheet Capacity 30, Throat Depth 1/2 in, Color Black, Length 8 in, Width 2 in, Height 7 in, Staple Capacity 210, Voltage 120 V AC, Cord Length 6 ft, Material Metal, Plastic, Features Built-In Staple Storage Compartment for Extra Staple Strips, Fastload(TM) Push-Button Staple Refill, Impulse Drive(TM) Staples in Just a Fraction of a Second, No-Jam(TM) Technology Eliminates Staple Jams, Refill Alert Light Indicates Low Staple Supply, Front Loading

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.