Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EZ Squeeze 1-Hole Punch, Gray, 5PK

  • Mfr # 2402

  • Zoro # G616172235


product price: $24.59
/pk 5, $4.92/ea

Key Features

Material
Plastic, Metal
Color
Black/Gray
Recommended Grade
Grade 1+
Includes
5 Hole Punches
Size
3.13"H x 4.8"L x 1.13"W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2402
Zoro #
G616172235
UPC #
194629129461
Country of Origin
China

Dimensions

Size
3.13"H x 4.8"L x 1.13"W

Details

Material
Plastic, Metal
Color
Black/Gray
Recommended Grade
Grade 1+
Includes
5 Hole Punches
Recommended Age
6+ years

Description

Ever try punching a single hole with a three-hole punch? Yeah, its not that fun. Use the tool made for the job - this one-hole punch that is jam-free! Requiring 50% less effort and slicing through up to 10 sheets of paper, this handheld hole punch is truly handy. The lightweight design and rubber grip provide comfort while the chip compartment empties through the bottom for minimal mess. The handle locks and makes this one-hole punch even tinier for storage and use while on the move. Sold as a pack of 5 punches.


  • EZ SqueezeTM technology for 50% easier hole punching of up to 10 sheets
  • No-JamTM technology for smooth punching
  • Locking handle for compact storage in tight spaces
  • Easy-to-clean chip compartment maintains a clean work environment
  • Lightweight build for easy frequent handling
  • Soft, rubber grip for comfort during use

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.