Zoro Homepage

EZ Squeeze 3-Hole Punch, 20 Sheets, Silver/Black

  • Mfr # 2220

  • Zoro # G816172240


product price: $39.19
/ea

Key Features

Color
Silver/Black
Material
Metal, Plastic
Includes
1 Hole Punch
Size
2"H x 4.4"L x 11.1"W
Recommended Grade
Grade 1+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2220
Zoro #
G816172240
UPC #
842048022206
Country of Origin
China

Dimensions

Size
2"H x 4.4"L x 11.1"W

Details

Color
Silver/Black
Material
Metal, Plastic
Includes
1 Hole Punch
Recommended Grade
Grade 1+
Recommended Age
6+ years

Description

Here at Bostitch, were confident this 20-sheet three-hole punch will impress. With an easy-to-squeeze design that requires a whopping 50% less effort, it also boasts an adjustable paper guide and integrated ruler for quick, precise measurements and hole placement. Dont sweat about jamming this unit - the No-Jam technology avoids these issues and ensures smooth operation. This silver three-hole punch is stylish enough to display on any desktop. We think the sleek and simple look is quite inviting. No room on your desk? No problem! Simply use the handle lock to compress the unit and store it in any space. Its handy for any project or binding task. For desktop protection and slippage, the non-slip base is ultra-convenient. Still not impressed? See the beauty for yourself today!


  • ProPunchTM technology for 50% easier hole punching
  • Easily punches up to 20 sheets
  • Jam-free design for smooth, continuous operation
  • Sleek, all-metal design for lasting performance
  • Integrated ruler for precise measurements
  • Built-in paper guide ensures consistent hole placement

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.