Zoro Homepage

EZ Squeeze 3-Hole Punch, 40 Sheets, Silver/Black

  • Mfr # 2240

  • Zoro # G216172239


product price: $74.49
/ea

Key Features

Color
Silver/Black
Material
Metal, Plastic
Recommended Grade
Grade 1+
Includes
1 Hole Punch
Recommended Age
6+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2240
Zoro #
G216172239
UPC #
842048022404
Country of Origin
Taiwan, Province of China

Details

Color
Silver/Black
Material
Metal, Plastic
Recommended Grade
Grade 1+
Includes
1 Hole Punch
Recommended Age
6+ years

Description

With this Bostitch three-hole punch PaperPro technology, easily three-hole punch up to 40 sheets, jam-free. Designed with sleek, comfortable curves and a durable all-metal design for long-lasting performance. To ensure consistent hole placement, the punch has an integrated paper guide and ruler. For maintaining a clean work environment, the base holds the chip waste and can be emptied through the flip-open door. Ideal for the home, office or school, this hole puncher is the perfect tool for any setting.


  • ProPunchTM technology for 50% easier hole punching
  • Easily punches up to 40 sheets
  • Jam-free design for smooth, continuous operation
  • Sleek, all-metal design for lasting performance
  • Built-in paper guide ensures consistent hole placement
  • Waste compartment empties through the door for tidy chip disposal

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.