Zoro Homepage

EZ Squeeze Three Hole Punch, 12 Sheets, Gray/Black

  • Mfr # 2101

  • Zoro # G316172245


product price: $25.19
/ea

Key Features

Color
Silver/Black
Material
Metal; Plastic
Recommended Age
6+ years
Includes
1 hole punch
Recommended Grade
Grade 1+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101
Zoro #
G316172245
UPC #
842048021018
Country of Origin
China

Details

Color
Silver/Black
Material
Metal; Plastic
Recommended Age
6+ years
Includes
1 hole punch
Recommended Grade
Grade 1+

Description

Here at Bostitch, were confident this silver 3-hole punch will impress. With its easy-to-squeeze design that requires a whopping 50% less effort, it also boasts an adjustable paper guide and integrated ruler for quick, precise measurements and hole placement. Dont sweat about jamming this unit - the No-Jam technology avoids these issues and ensures smooth operation. This silver three-hole punch is stylish enough to display on any desktop. In fact, we think the sleek and simple look is quite inviting. No room on your desk? No problem! Simply use the handle lock to compress the unit and store it in any space. Its handy for any project or binding task. For desktop protection and slippage, the non-slip base is ultra-convenient. Still not impressed? See the beauty for yourself today!


  • EZ SqueezeTM technology by PaperPro® requires 50% less force
  • Easily punches up to 12 sheets
  • No-JamTM technology for smooth, hassle-free punching
  • Metal construction for superior performance and durability

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.