
Finish Staples, Narrow Crown, 7/8 in Leg L, Steel, 5000 PK
Mfr # SX50357/8G
Zoro # G9455331
product price: $55.10
/pk 5000, $0.01/eaKey Features
Leg Length
7/8 in
Crown Style
Narrow
Material
Steel
Finish
Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SX50357/8G
Zoro #
G9455331
UPC #
77914004134
Country of Origin
United States
Dimensions
Leg Length
7/8 in
Details
Item
Finish Staples
Crown Style
Narrow
Material
Steel
Finish
Galvanized
Description
Bostitch staples are designed with an adhesive coating to keep the staples embedded. They are galvanized for durability. Staples are intended for heavy-duty use primarily in construction, for projects in truss building, house wrap, roofing, lathing and more.
- • Easy to install
- • Made with high quality material
- • Long lasting
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.