Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Clinch Stapler, 40 Sheets, Metallic Blue

  • Mfr # B175-BLUE-M

  • Zoro # G112451551


product price: $19.99
/ea

Key Features

Material
Plastic, Metal
Includes
1 Stapler
Recommended Age
6+ years
Recommended Grade
Grade 1+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B175-BLUE-M
Zoro #
G112451551
UPC #
842048034018
Country of Origin
Taiwan, Province of China

Details

Color
Metallic Blue
Material
Plastic, Metal
Includes
1 Stapler
Recommended Age
6+ years
Recommended Grade
Grade 1+

Description

This metallic blue flat clinch stapler features a half strip design while retaining all the stapling power of a heavy duty, full-sized stapler. This stylish and trendy stapler can also staple up to 40 sheets of paper at once! Most standard handheld staplers can only handle 20 sheets at a time. This unit also features a convenient flat clinch stapling style. Flat clinch staplers allow documents to lay in flatter, neater stacks. You can keep your papers organized and your desktop clean with the help of this compact stapler. Perfect for any desk in your home office or business, this lavish blue stapler will be one of the best-looking office supplies around! Additionally, this beautiful stapler opens a full 180 degrees for bulletin board use and features a non-skid, rubber base. Just add your Bostitch standard staples and you're ready to tackle all the stapling and filing projects ahead.


  • Sleek, metallic blue finish
  • High-capacity, compact design staples up to 40 sheets
  • Flat clinch design for flatter, neater paper stacks
  • Opens 180 degrees for bulletin board tacking and craft use
  • Non-skid, rubber base for desktop protection and stability
  • Uses standard staples

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.