
Flooring Staples, 15.5 ga, 2 in Leg L
Mfr # BCS1516-1M
Zoro # G9450781
product price: $33.85
/eaKey Features
For Use With
Mfr. No. MIIIFS
Gauge
15.5
Leg Length
2 in
Crown Width
1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BCS1516-1M
Zoro #
G9450781
UPC #
77914056430
Country of Origin
United States
Dimensions
Leg Length
2 in
Crown Width
1/2 in
Details
Item
Flooring Staples
For Use With
Mfr. No. MIIIFS
Gauge
15.5
Description
15.5 Gauge 1/2" crown hardwood flooring staples. Coated finish with chisel point. For hardwood flooring installations Use with BOSTITCH® TOOLS MIIIFS, BTFP12569.
- • 1/2 in. Crown width
- • Coated Finish
- • Chisel point
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.