
Framing Nail, 2-3/8 in L, Carbon Alloy Steel, Offset Round Head, Smooth Shank, 5000PK
Mfr # PT-8D113FH5
Zoro # G916044577
product price: $124.99
/pk 5000, $0.02/ea
Free Shipping & Returns
Key Features
Collation Configuration
Stick
Collation Type
Paper Tape
Shank Diameter
0.113 in
Head Type
Offset Round Head
Point Type
Diamond
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT-8D113FH5
Zoro #
G916044577
UPC #
77914060338
Country of Origin
Poland
Dimensions
Shank Diameter
0.113 in
Details
Collation Configuration
Stick
Collation Type
Paper Tape
Head Type
Offset Round Head
Point Type
Diamond
Material
Carbon Alloy Steel
Finish
Brite
Shank Type
Smooth
Collation Angle
33 deg
Description
Bostitch Framing Nail, Paper Stick Collation, 33 deg Collation, Offset Round Head, Diamond Point, Smooth Shank, 0.113 in Diameter, 2-3/8 in Length, Carbon Alloy Steel, Suitable for: Bostitch Tools F33PT, N90PT, LPF33PT, GF33PT, DeWALT D51825, DCN692, D51822, Paslode F350S, CF325, CF325Li, PF350S, IM350, IM90i, Hitachi NR83AA3, NR90AD, NR90GC, Porter-Cable FC350A, FC350B, Senco SN901XP, SN951XP, FP701XP, FP601, Ridig R350CHA, Max SN890CH/34, SN883CH/34, Grip Rite GRTCH350, GRTFC83 Nailers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.