Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Framing Nail, 2-3/8 in L, Vinyl Coated, Flat Head, 21 Degrees, 5000 PK

  • Mfr # RH-S8DR113EP

  • Zoro # G3006735


product price: $102.99
/pk 5000, $0.02/ea
Free Shipping & Returns

Key Features

Overall Length
2-3/8 in
Finish
Coated
Head Type
Flat
Collation Angle
21 Degrees
Collation Type
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RH-S8DR113EP
Zoro #
G3006735
UPC #
-
Country of Origin
Poland

Dimensions

Overall Length
2-3/8 in
Shank Diameter
0.113 in
Penny Size
8D
Head Diameter
7/32 in
Shank Dia.
0.113 in

Details

Item
Collated Framing Nail
Finish
Coated
Head Type
Flat
Collation Angle
21 Degrees
Collation Type
Plastic
Shank Type
Ring
Material
Steel
Point Type
Diamond
Collation Configuration
Stick
For Use With
F21PL, LPF21PL, N88RH
Pneumatic Fastener Type
Roofing, Siding and Framing Nails
Collation Quantity
5,000
Manufacturer Location
Globally Sourced
Compatible with Manufacturer Model Number
F21PL, LPF21PL, N88RH
Compatible Manufacturer Part Number
F21PL, LPF21PL, N88RH
Compatible Manufacturer Model Number
F21PL, LPF21PL, N88RH
For Use With Mfr. Model Number
F21PL, LPF21PL, N88RH
Compatible with Manufacturer Model No.
F21PL, LPF21PL, N88RH
Compatible with Mfr. Model No.
F21PL, LPF21PL, N88RH
For Use with Mfr Model Number
F21PL, LPF21PL, N88RH
Compatible Pump Manufacturer Part Number
F21PL, LPF21PL, N88RH
Compatible Mfr. Model Number
F21PL, LPF21PL, N88RH

Description

Framing Nails,2 3/8 In. L,PK5000, Overall Length 2 3/8 in, Shank Diameter 0.113 in, Product Type Framing Nails, Material Steel, Finish Vinyl Coated, Penny Size 8D, Head Type Flat, Head Diameter 7/32 in, Shank Type Ring, Point Type Diamond, Collation Type Plastic, Collation Configuration Stick, Collation Angle 21 Degrees , Collation Quantity 5,000, For Use With F21PL, LPF21PL, N88RH, Manufacturer Location Globally Sourced, Includes -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.