
Framing Nail, 3-1/4 in L, 11 Gauge, Steel, Galvanized, Full Round Head, Smooth Shank
Mfr # RH-S12D131HDG
Zoro # G016238852
product price:Â $461.99
/ea
Free Shipping & Returns
Key Features
Shank Type
Smooth
Point Type
Diamond
Head Type
Full Round
Shank Diameter
0.131 in
Finish
Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RH-S12D131HDG
Zoro #
G016238852
UPC #
077914034223
Country of Origin
United States
Dimensions
Shank Diameter
0.131 in
Details
Shank Type
Smooth
Point Type
Diamond
Head Type
Full Round
Finish
Galvanized
Collation Type
Plastic Strip
Collation Angle
21 deg
Collation Configuration
Strip
Material
Steel
Description
NAIL FRMG HDG SMTH 131X3-1/4 Specifications: Suitable for: F21PL F21PL2 N79RH N88RH-2MCN N88RH N95RHN Pneumatic Nailer DeWalt D51845 DUOFAST CN350B Hitachi NR83A MR90AC Makita AN922 AM8300 Paslode 5300 F350SRH Porter-Cable FR350 FR350MAG Ridgid R350RHA Senco SCN60 SCN65 SN65C FramePro FRH Tools Bostitch Framing Nail, Collation Type: Plastic Strip, Collation Angle: 21 deg, Head Type: Full Round, Point Type: Diamond, Shank Type: Smooth, Material Gauge: 11, 0.131 in Dia, 3-1/4 in L, Steel, Galvanized, Suitable for: F21PL, F21PL2, N79RH, N88RH-2MCN, N88RH, N95RHN Pneumatic Nailer, DeWalt D51845, DUOFAST CN350B, Hitachi NR83A, MR90AC, Makita AN922, AM8300, Paslode 5300, F350SRH, Porter-Cable FR350, FR350MAG, Ridgid R350RHA, Senco SCN60, SCN65, SN65C, FramePro FRH Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.