
Framing Nail, 3-1/4 in L, 11 Gauge, Steel, Round Head, Smooth Shank, 2700PK
Mfr # C12P131D
Zoro # G213772043
product price:Â $129.99
/pk 2700, $0.05/ea
Free Shipping & Returns
Key Features
Collation Configuration
Weld
Shank Diameter
0.131 in
Collation Angle
15 deg
Point Type
Diamond
Shank Type
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C12P131D
Zoro #
G213772043
UPC #
77914015826
Country of Origin
United States
Dimensions
Shank Diameter
0.131 in
Details
Collation Configuration
Weld
Collation Angle
15 deg
Point Type
Diamond
Shank Type
Smooth
Head Type
Round
Collation Type
Wire
Finish
Coated
Material
Steel
Description
Bostitch Framing Nail, Collation Type: Wire Weld, Collation Angle: 15 deg, Head Type: Round, Point Type: Diamond, Shank Type: Smooth, Material Gauge: 11, 0.131 in Dia, 3-1/4 in L, Steel, Suitable for: N80CB, N89C, N100C, Pneumatic Nailer, DUOFAST CNW-75, Hitachi NV83A, Makita AN901, Max 890C, Paslode F275C,P275C, F325C, P325C, 5300C, Porter-Cable Coil350, Senco SCN60, SCN65 Nailer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.