
Framing Nail, 3-1/4 in L, 11 Gauge, Steel, Thickcoat, Round Head, Screw Shank
Mfr # C12S120DG
Zoro # G513772033
product price:Â $273.99
/ea
Free Shipping & Returns
Key Features
Shank Type
Screw
Collation Angle
15 deg
Head Type
Round
Collation Type
Wire
Point Type
Diamond
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C12S120DG
Zoro #
G513772033
UPC #
77914015840
Country of Origin
United States
Dimensions
Shank Diameter
0.12 in
Details
Shank Type
Screw
Collation Angle
15 deg
Head Type
Round
Collation Type
Wire
Point Type
Diamond
Material
Steel
Description
Bostitch Framing Nail, Collation Type: Wire Weld, Collation Angle: 15 deg, Head Type: Round, Point Type: Diamond, Shank Type: Screw, Material Gauge: 11, 0.12 in Dia, 3-1/4 in L, Steel, Thickcoat, Suitable for: N89C, N100C, N100CPP, N400C Pneumatic Nailer, DUOFAST CNW-75, Hitachi NV83A, Makita AN901, Max 890C, Paslode F275C,P275C, F325C, P325C, 5300C, Porter-Cable Coil350, Senco SCN60, SCN65 Nailer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.