Shop BOSTITCH
See all product information
Create Account
Collated Framing Nail, 3 in L, Coated, Flat Head, 21 Degrees, 4000 PK
Mfr # RH-S10D131EP
Zoro # G1424744
product price:Â
$
115.99
/pk of 4000, $0.03/ea
Free Shipping & Returns
Key Features
Head Type
Flat
Collation Angle
21 Degrees
Collation Type
Plastic
Shank Type
Smooth
Shank Diameter
0.131 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RH-S10D131EP
- Zoro #
- G1424744
- UPC #
- -
- Country of Origin
- Poland
Dimensions
- Overall Length
- 3 in
- Shank Diameter
- 0.131 in
- Head Diameter
- 1/4 in
- Penny Size
- 10D
- Shank Dia.
- 0.131 in
- Wire Rope Length
- 3 in
Description
Framing Nails,3 In. L,Vinyl Coated,PK4000, Overall Length 3 in, Shank Diameter 0.131 in, Product Type Framing Nails, Material Steel, Finish Vinyl Coated, Penny Size 10D, Head Type Flat, Head Diameter 1/4 in, Shank Type Smooth, Point Type Diamond, Collation Type Plastic, Collation Configuration Stick, Collation Angle 21 Degrees , Collation Quantity 4,000, For Use With F21PL, LPF21PL, N88RH, Manufacturer Location Globally Sourced, Compatible with Manufacturer Model Number F21PL, LPF21PL, N88RH
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.