Collated Framing Nail, Steel, Hot Galvanized Finish, 21 Degrees

  • Mfr # GR04HG1M
  • Zoro # G001251064
product price: 
$
41.99
/ea

Key Features

Overall Length
2 in
Finish
Hot Galvanized
Head Type
Round
Collation Angle
21 Degrees
Collation Type
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GR04HG1M
Zoro #
G001251064
UPC #
764666587496
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
2 in
Shank Diameter
0.113 in

Details

Item
Collated Framing Nail
Finish
Hot Galvanized
Head Type
Round
Collation Angle
21 Degrees
Collation Type
Plastic
Shank Type
Ring
Material
Steel
Point Type
Diamond
Collation Configuration
Strip

Description

For the most comprehensive selection of collated nails, look for Grip-Rite collated fasteners, the most popular brand of fasteners in America. Collated fasteners are held together with paper, wire, plastic, tape or glue at a specific angle for use with power nailers and staplers. No matter what the project or what size the job, Grip-Rite collated fasteners are the optimal fastening solution. As construction materials and techniques evolve, fastener design keeps pace with the changing technology. Fastener needs vary from project to project and the safety and life expectancy of the project can be extended or compromised based upon the fastener used.


  • • For general construction, carpentry and framing applications
  • • For use with pneumatic nailers (not included)
  • • Resists corrosion and shanks provide better holding power
  • • Use to attach shingles to roofs and quick to install
  • •

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.