Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Framing Nails, 3-1/2 in L, Coated, 2000 PK

  • Mfr # PT-16D131FH2

  • Zoro # G816066563


product price: $87.49
/pk 2000, $0.04/ea
Free Shipping & Returns

Key Features

Overall Length
3-1/2 in
Finish
Coated
Collation Configuration
Strip
Collation Type
Paper Tape
Shank Diameter
.131 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT-16D131FH2
Zoro #
G816066563
UPC #
77914060314
Country of Origin
Poland

Dimensions

Overall Length
3-1/2 in
Shank Diameter
.131 in

Details

Finish
Coated
Item
Framing Nails
Collation Configuration
Strip
Collation Type
Paper Tape
Collation Angle
33 deg
Gauge
11 Ga.
Head Type
Round
Shank Type
Smooth
Material
Steel

Description

Bostitch 3-1/2 in. L X 11 Ga. Angled Strip Coated Framing Nails 33 deg 2000 pk


  • For use with cordless and pneumatic finish nailer these collated finish nails offer easy loading to reduce downtime.
  • Use in light-duty fastening applications such as installing decorative trim, to help prevent wood splitting and reduce potential nailhead

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.