Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hammer Tacker, Manual, Heavy Duty, 12" L

  • Mfr # H30-8

  • Zoro # G8042085


product price: $40.39
/ea

Key Features

Power Source
Manual
Duty Rating
Heavy Duty
Staple Type
Power Crown
Nail Type
No Nails
Staple Capacity
84
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H30-8
Zoro #
G8042085
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Crown Width
7/16 in
Leg Length
1/4 in to 3/8 in
Nail Length
Staples Only
Overall Length
12 in
Overall Height
1 1/2 in
For Staple Width
1/2 in
Overall Width
2 3/5 in
For Staple Leg Length
1/4 in, 3/8 in

Details

Item
Hammer Tacker
Power Source
Manual
Duty Rating
Heavy Duty
Staple Type
Power Crown
Nail Type
No Nails
Staple Capacity
84
Body Color
Orange
Features
Die Cast Frame, Hardened Steel Components, Quick Load Magazine, Tool Free Jam Clearing
Body Material
Steel
Nail Capacity
No Nails
Primary Application
General Purpose
For Use With
Mfr. No. STCR50193/8-1M, STCR50193/8-5M, STCR50191/4-1M, STCR50191/4-6M Staples
Magazine Material
Steel
For Wire Gauge
0.019 in, 0.05 in
Series
POWERCROWN
For Fastener Style
Raised Crown Staples
Drive Style
Straight
Stapler Type
Standard
Weight
1.8 lb

Description

This Bostitch H30-8 Hammer Tacker is a durable and versatile tool that you can use for various applications. The die cast frame offers extreme durability and strength, while the quick load magazine allows you to staple faster. The tool-free jam clearance makes it easy to clear jams when they occur. With a leg length of 1/4 in to 3/8 in., this heavy duty stapler has a duty rating of heavy duty. It uses power crown staples which are perfect for general purpose applications. This Bostitch H30-8 Hammer Tacker is a must have for any DIY enthusiast or professional contractor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.