Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hammer Tacker, Manual, Heavy Duty, Pwr Crwn

  • Mfr # PC2K

  • Zoro # G0714052


product price: $58.45
/ea

Key Features

Power Source
Manual
Duty Rating
Heavy Duty
Staple Type
Power Crown
Nail Type
No Nails
Staple Capacity
168
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC2K
Zoro #
G0714052
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Crown Width
7/16 in
Leg Length
1/4 in, 3/8 in, 5/16 in
Nail Length
Staples Only
Overall Length
14 1/4 in
Fits Wire Dia.
1/16 in
For Staple Width
1/2 in
Overall Width
6 1/10 in
For Staple Leg Length
1/4 in, 3/8 in
Overall Height
1 1/4 in

Details

Item
Hammer Tacker
Power Source
Manual
Duty Rating
Heavy Duty
Staple Type
Power Crown
Nail Type
No Nails
Staple Capacity
168
For Use With
Mfr. No. STCR50191/4-6M, STCR5019 5/16-5M, STCR50193/8-5M Staples
Nail Capacity
None
Primary Application
General Purpose
Body Material
Steel
Body Color
Yellow
Features
Die Cast Frame and Through Hardened Steel Components, High Capacity Quick Load Magazine, Jam Free Design, Long Reach Knuckle Saver Handle With Comfortable Non Slip Grip
Weight
2.35 lb
Magazine Material
Steel
Stapler Type
Standard
For Wire Gauge
0.019 in, 0.05 in
Series
POWERSLAM POWERCROWN
Drive Style
Straight
For Fastener Style
Raised Crown Staples

Description

The Bostitch PC2K Hammer Tacker is the ideal tool for tacking down your fabric. The power crown staples are designed to give you even pressure, so that you can avoid tearing and fraying. With a heavy duty rating, this stapler has an overall length of 14 1/4 in. and leg lengths of 1/4 in., 3/8 in., and 5/16 in.. It features a jam-free design with a quick load high capacity magazine. The staple type is power crown, which ensures consistent performance without snagging or misfiring. You can count on the manual hammer tacker to get your job done right, thanks to its aluminum body material and yellow body color. This Bostitch Manual Hammer Tacker will meet all your needs when it comes to tacking down fabrics or other materials.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.